Shop All Cutting Pliers
C.K
Precision Top Cutter Full Flush Cut 115mm
Mfr # T3776F
Zoro # G605627272
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3776F
- Zoro # G605627272
- Country of Origin Germany
- Category Cutting Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Bevel: Full Flush Cut
- Length of cutting edges: 15 mm
- Overall length: 115 mm
- Cutting capacities wire: Hard: 0,5 mm / Medium Hard: 1,2 mm / Soft: 1,6 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Bevel: Full Flush Cut
- Length of cutting edges: 15 mm
- Overall length: 115 mm
- Cutting capacities wire: Hard: 0,5 mm / Medium Hard: 1,2 mm / Soft: 1,6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Cutoff ToolGen Duty22k rpm12.5cfm (CP874)
- CAPRI TOOLS 22 mm x 24 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-2224)
- PROTO 1 in Drive Universal Joint, SAE, Black Oxide, 4 5/8 in L (J10670A)
- MILWAUKEE TOOL 1-7/16" Hole Dozer Bi-Metal Hole Saw (49-56-9616)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- BETA Diagional Semi-Flush Cutting Nipper (011820101)
- C.K Cutting Pliers