Shop All Needle Nose Pliers
C.K
Precision Snipe Nose Pliers 145mm
Mfr # T3777
Zoro # G305627398
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 145mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3777
- Zoro # G305627398
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 60 |
Size | 145mm |
Details
Item | Snipe Nose Plier |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Serrated
- Length of jaws: 40 mm
- Overall length: 145 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Serrated
- Length of jaws: 40 mm
- Overall length: 145 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Black Long Case, 55.1"L x 17.3"W x 6.6"D (995-0001)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 34 Fiberglass Handle (13265)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #20 (44290)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Oxide, 0 Flutes (1410105001)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- POWERBUILT 11" Long Nose Hose Jaw Pliers (640863)
- KNIPEX 4 1/2 in Round Nose Plier Multi-Component Grip Handle (35 32 115 ESD)
- XCELITE 4 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (L4VN)
- KNIPEX 6 1/4 in Needle Nose Plier Plastic Coated Handle (29 21 160)
- C.K Pliers