Shop All Cutting Pliers
C.K
Precision Side Cutter Mini Bevel Cut 135mm
Mfr # T3775
Zoro # G505627549
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 135mm
- Nominal Length 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3775
- Zoro # G505627549
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Size | 135mm |
Nominal Length | 135 |
Details
Plier Item | Side Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Oval head
- Bevel: Mini-Bevel
- Length of cutting edges: 20 mm
- Overall length: 135 mm
- Cutting capacities wire: Hard: 0,7 mm / Medium Hard: 1,5 mm / Soft: 2,0 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Oval head
- Bevel: Mini-Bevel
- Length of cutting edges: 20 mm
- Overall length: 135 mm
- Cutting capacities wire: Hard: 0,7 mm / Medium Hard: 1,5 mm / Soft: 2,0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN471-125-B14 Crank Handle Aluminum (14MB96)
- DEWALT Diamond Saw Blades (DW47410)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- METABO Angle Grinder, 120VAC, 19" Tool L (WEPBA 17-150 Quick RT DS)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- WESTWARD 8 1/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN2)
- C.K Cutting Pliers