Shop All Cutting Pliers
C.K
Precision Side Cutter Mini Bevel Cut 115mm
Mfr # T3779
Zoro # G605627913
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 115mm
- Nominal Length 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3779
- Zoro # G605627913
- Country of Origin Germany
- Category Cutting Pliers
Dimensions
Overall Length | 60 |
Size | 115mm |
Nominal Length | 115 |
Details
Plier Item | Side Cutter |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Tungsten carbide blades for extreme demands e.g. piano, nickel and diode wires that are used in electronics and aerospace industries
- Oval head
- Bevel: Mini-Bevel
- Length of cutting edges: 10 mm
- Overall length: 115 mm
- Cutting capacities wire: Piano: 0,6 mm / Hard: 1,0 mm / Soft: 2,0 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Tungsten carbide blades for extreme demands e.g. piano, nickel and diode wires that are used in electronics and aerospace industries
- Oval head
- Bevel: Mini-Bevel
- Length of cutting edges: 10 mm
- Overall length: 115 mm
- Cutting capacities wire: Piano: 0,6 mm / Hard: 1,0 mm / Soft: 2,0 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M12-1.25, Modified Bottoming, TiCN, 0 Flutes (1615012250)
- GS TOOLING 2mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101637)
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- IRWIN Fence Tool Pliers, 10-1/4 In. (FP10)
- C.K Cutting Pliers