Shop All Screwdrivers
C.K
Precision Screwdriver TX10x80mm
Mfr # T4877X-10
Zoro # G305627824
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 46
- Size TX10x80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4877X-10
- Zoro # G305627824
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 46 |
Size | TX10x80mm |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality chrome vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: TX10
- Blade diameter: 4,0 mm
- Visible blade length: 80 mm
- Overeall length: 177 mm
- Premium quality chrome vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: TX10
- Blade diameter: 4,0 mm
- Visible blade length: 80 mm
- Overeall length: 177 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Belt Sander/Grinder, 2 X 72 Belt, 8 In Dia (577000)
- FEIN Triangle Sanding Sheet, 120Grit, PK5 (63717085045)
- URREA Power Bit, Torx T25 1/4X1-15/16 (16025)
- JOHNSON LEVEL & TOOL Pocket Level, 5 In (500)
- C.K DextroVDE Screwdriver Slotted Parallel 8.0x175mm (T49144-080)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- VULCAN Screwdriver Phillips No0X3In (MC-SD11)
- C.K Screwdrivers and Nutdrivers