Shop All Screwdrivers
C.K
Precision Screwdriver TX06x50mm
Mfr # T4877X-06
Zoro # G805628017
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size TX06x50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4877X-06
- Zoro # G805628017
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | TX06x50mm |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality chrome vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: TX06
- Blade diameter: 3,5 mm
- Visible blade length: 50 mm
- Overeall length: 147 mm
- Premium quality chrome vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: TX06
- Blade diameter: 3,5 mm
- Visible blade length: 50 mm
- Overeall length: 147 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND Premium Wet Polishing Pad, 5 Inch 30 Grit - 6mm (BRTW530)
- PEARL P5 Thin Mesh Turbo Blade 4 in. 5/8 in.-20mm-7/8 in. Arbor (DIA04TTS)
- MILESCRAFT TrackClamp Hold Down Clamps for T-Tracks, 2PK (4021)
- PROTO Ratcheting Box Wrench, Double Box End (J1181-A)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Dextro Screwdriver PH0x60mm (T49112-0)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- WERA Precision Screwdriver 0.9mm Round (05118062001)
- C.K Screwdrivers