Shop All Screwdriver Sets
C.K
Precision Screwdriver Slotted/PH Set Of 4
Mfr # T4884X
Zoro # G905627989
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4884X
- Zoro # G905627989
- Country of Origin Germany
- Category Screwdriver Sets
Dimensions
Overall Length | 120 |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Contents: 1 x slotted, sizes: 1.8 x 60, 3.0 x 100 & 4.0 x 150mm, 1 x Phillips, size: 0 x 60mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Contents: 1 x slotted, sizes: 1.8 x 60, 3.0 x 100 & 4.0 x 150mm, 1 x Phillips, size: 0 x 60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Edger, 6"x6" 1/2"R 1"L (CF1012SE)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- CLEVELAND Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (C64043)
- GREY PNEUMATIC SKT 3/8" DRIVE X 6MM HEX DRIVER IM (GP1906M)
- C.K Precision Screwdriver Slotted/PH/TX Set Of 7 (T4896)
- C.K Precision Screwdriver Slotted/PH Set Of 7 (T4883X)
- INTERTOOL 114 pcs Screwdriver Set, Standing Organizer Rack (VT08-3372)
- PROSKIT Screwdriver and Bit Set 58Pc (SD-9828)
- BONDHUS Metric Ball End Screwdriver Set With Proguard (6-Piece) (10686)
- GARANT Hexagon screwdriver set- straight- with power grip- Number of screwdrivers: 7 (627726 7)
- WIHA Screwdriver Set, Torx(R), 12 pcs (36267)
- C.K Screwdrivers and Nutdrivers