Shop All Screwdrivers
C.K
Precision Screwdriver Slotted 4.0x150mm
Mfr # T4880X-415
Zoro # G705627820
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 4.0x150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4880X-415
- Zoro # G705627820
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 4.0x150mm |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 4,0 mm
- Visible blade length: 150 mm
- Overall length: 247 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 4,0 mm
- Visible blade length: 150 mm
- Overall length: 247 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-25 3/16" Spring Collet (3900-5213)
- STANLEY Stanley 28-500 Razor Blade Scraper with 5 Blades (28-500)
- MILWAUKEE TOOL Case for EXACT 12T U-Style Dies (49-12-CASE)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 3/16 in Size, Standard Socket, Black Phosphate (49-66-6310)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K DextroVDE Screwdriver Slotted Parallel 8.0x175mm (T49144-080)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- WILLIAMS SCREWDR ERGO 1000V 0.6X3.5X100 (BAHBE-8230S)
- C.K Screwdrivers and Nutdrivers