Shop All Screwdrivers
C.K
Precision Screwdriver Slotted 3.0x100mm
Mfr # T4880X-310
Zoro # G205627931
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 3.0x100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4880X-310
- Zoro # G205627931
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 3.0x100mm |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 3,0 mm
- Visible blade length: 100 mm
- Overall length: 197 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 3,0 mm
- Visible blade length: 100 mm
- Overall length: 197 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (J15037L)
- OSG Spotting Drill, 90deg, 4mm, 9/16 in. FL, TiN (63604)
- CRAFTSMAN Multi-Bit Screwdriver Set, 3-Piece (CMHT65042)
- DRILL AMERICA m7x1.25 HSS Metric Hand Tap (DWTSMT7X1.25)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- GEDORE Torque Screwdriver S 1/4", 1.2-6 Nm (757-06)
- C.K Screwdrivers and Nutdrivers