Shop All Screwdrivers
C.K
Precision Screwdriver Slotted 2.5x75mm
Mfr # T4880X-257
Zoro # G805627959
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 2.5x75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4880X-257
- Zoro # G805627959
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 2.5x75mm |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 2,5 mm
- Visible blade length: 75 mm
- Overall length: 172 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 2,5 mm
- Visible blade length: 75 mm
- Overall length: 172 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 6 3/32 in L (J49901/8XL)
- MITUTOYO 1 to 2/.001" Deep Throat Mic (118-112)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1122)
- PROTO Ratcheting Wrench, Head Size 24mm (JSCVM24)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- C.K Screwdrivers