Shop All Screwdrivers
C.K
Precision Screwdriver Slotted 1.5x60mm
Mfr # T4880X-15
Zoro # G605627296
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size 1.5x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4880X-15
- Zoro # G605627296
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | 1.5x60mm |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 1,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: 1,5 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 14mm Head Sz (J1214MASD)
- KANCA Primo Drop-Forged Fix Vise With Swivel Base 160 mm (PRMPLSB-160)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50898)
- BETA 11 Piece Metric Key Set, 960951 (000960951)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401M23)
- C.K Screwdrivers and Nutdrivers