Shop All Screwdrivers
C.K
Precision Screwdriver PH0
Mfr # T4882X 0
Zoro # G205627955
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17
- Size PH0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4882X 0
- Zoro # G205627955
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 17 |
Size | PH0 |
Details
Item | Xonic Screwdriver |
Description
- Ergonomically designed handle with hollow rotating cap for ease of use & precise control
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: PH 0
- Blade diameter: 3,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
- Premium quality alloy steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Black anti-peel tips eliminates the risk of damage from flaking chrome
- Tip type colour coding for easy identification
- Size: PH 0
- Blade diameter: 3,0 mm
- Visible blade length: 60 mm
- Overall length: 157 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (Black500B-R-18)
- EQUALIZER INDUSTRIES Windsheild Scraper (LBE1402)
- RED HEAD Standard Hanger Mate Driver Bits (52528)
- WESTWARD Bricklayers Hammer, Hickory, 24 Oz (6DWK7)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- AMPCO SAFETY TOOLS Nonsparking Phillips Screwdriver #1 Round (S-1099A)
- C.K Screwdrivers