Shop All Needle Nose Pliers
C.K
Precision Round Nose Pliers 120mm
Mfr # T3771
Zoro # G505627372
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Size 120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3771
- Zoro # G505627372
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 60 |
Size | 120mm |
Details
Item | Round Nose Plier |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Smooth
- Length of jaws: 23 mm
- Overall length: 120 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Smooth
- Length of jaws: 23 mm
- Overall length: 120 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Telescoping Reel Stand, Adjustable, 28 In Max Height, Load Capacity 2,500 lb, Green, Steel (687)
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Pistol Grip, Metal, 6" Fixed Nozzle, 1/4" FPT (K601-03)
- HHIP 1/2" Square Head Standard Lathe Chuck Wrench (3900-4869)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- WESTWARD 6 1/2 in Bent Long Nose Plier, Side Cutter Dipped Handle (1UKK4)
- WESTWARD 4 7/8 in Needle Nose Plier, Side Cutter Dipped Handle (53JW98)
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- KNIPEX 4 1/2 in Flat Nose Plier Plastic Coated Handle (35 11 115)
- IRWIN PLIER BENT NOSE 6" (PE2078226)
- C.K Pliers