Shop All Cutting Pliers
C.K
Precision Oblique Cutter Full Flush Cut 120mm
Mfr # T3778F
Zoro # G305627954
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3778F
- Zoro # G305627954
- Country of Origin Germany
- Category Cutting Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Wide head, long jaws
- Tapered head
- Bevel: Full Flush Cut
- Length of cutting edges: 18 mm
- Overall length: 120 mm
- Cutting capacities wire: Hard: 0,5 mm / Medium Hard: 1,2 mm / Soft: 1,6 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Induction hardened jaws for outstanding long term performance
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Wide head, long jaws
- Tapered head
- Bevel: Full Flush Cut
- Length of cutting edges: 18 mm
- Overall length: 120 mm
- Cutting capacities wire: Hard: 0,5 mm / Medium Hard: 1,2 mm / Soft: 1,6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Self-Feeding Bit, 3-5/8In (SF3621)
- MITUTOYO Digital Caliper, 0 to 8 in./0 to 150mm, SS (500-732-20)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Continuous Rim Diamond Blade for Metal (932031)
- CLEVELAND Chucking Reamer w/Straight Shank (C30134)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- C.K Cutting Pliers