Shop All Needle Nose Pliers
C.K
Precision Needle Nose Pliers 145mm
Mfr # T3783
Zoro # G505627969
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3783
- Zoro # G505627969
- Country of Origin Germany
- Category Needle Nose Pliers
Dimensions
Overall Length | 60 |
Details
Item | Needle Plier |
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Smooth
- Length of jaws: 37 mm
- Overall length: 145 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Smooth
- Length of jaws: 37 mm
- Overall length: 145 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #13 Solid Carbide Drill Bit (DMOD13)
- LISLE 3/8" Drive, T45 SAE Socket (26630)
- MAYHEW 1/4 Line Up Punch (22007)
- GREENLEE Cable Puller Sheave, Hook Type, 24 In (653)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- IRWIN Vise Grip VGP1773584 11 in. Long Reach Long Nose Pliers (VGP1773584)
- AMPCO SAFETY TOOLS 7 in Ampco(R) Long Nose Plier, Side Cutter Dipped Handle (P-326)
- STANLEY LONG NOSE PLIERS FJ 8"" (84-102)
- KLEIN TOOLS 8 7/16 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-8NCR)
- HOME PLUS 6 in. Steel Long Nose Pliers (XD14041)
- C.K Pliers