Shop All Needle Nose Pliers
C.K
Precision Flat Nose Pliers 120mm
Mfr # T3770
Zoro # G405627557
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3770
- Zoro # G405627557
- Country of Origin Germany
- Category Needle Nose Pliers
Description
- Special alloy steel, drop forged, hardened & tempered for exceptional strength & durability
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Smooth
- Length of jaws: 22 mm
- Overall length: 120 mm
- Precision box joint construction for permanent, adjustment free jaw alignment
- Mirror polished surface eliminates the risk of damage from flaking chrome
- Spot welded double leaf springs for consistent, repetitive action
- PVC handles for comfort & grip
- Jaw type: Smooth
- Length of jaws: 22 mm
- Overall length: 120 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HD Bit Barrel Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS RHS/RHC, 29-Piece (C21165)
- POWERNAIL 50F Pneumatic 18-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (50FKIT)
- KNIPEX 8" installation Pliers, Insulated (13 88 8 US)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 10 Pockets (5200-15)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (38 11 200)
- GREAT NECK 11-In Straight L.N.Plier (L11S)
- ROADPRO Long Nose Pliers, 6-1/2", w/Wire Cutter (RPS2074)
- URREA Pliers, Long nose, non cutting with spring 4-3/4" (282GR)
- STANLEY Bi-Material Long Nose Cutting Pliers – 6" (84-031W)
- C.K Pliers