Shop All Tweezers
C.K
Positioning Tweezer 2360 - 120mm
Mfr # T2360
Zoro # G105629479
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40
- Width 10
- Size 120mm
- Length 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 40 |
Width | 10 |
Size | 120mm |
Length | 120 |
Details
Item | Tweezer |
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Flat, round tips, straight
- Type: 2A.SA
- Length: 120 mm
- Anti-magnetic
- Polished with matt surface
- Flat, round tips, straight
- Type: 2A.SA
- Length: 120 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive, SAE Crowfoot Socket Wrench Chrome Plated (97736A)
- MILWAUKEE TOOL Fleece Dust Bags (49-90-1955)
- DRILL AMERICA 1-1/4"-12 HSS Plug Tap and 1-11/64" HSS 1/2" Shank Drill Bit (POU1-1/4-12)
- YG-1 TOOL CO Carbide Drills, 1/4in., Flute 1-5/8in. (0161ATF)
- C.K Flat Tip Tweezer 2364 - 105mm (T2364)
- C.K CarbofibESD Tweezer 2392 - 130mm (T2392)
- EREM Tweezers Antimagnetic Serration (EOODSA)
- AVEN Hemostat Straight Serrated Jaws, 5" (12015)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS, 1/16 in. Tip (2A-SA)
- AVEN Hemostat Curved Serrated Jaws, 5" (12016)
- XURON Tweezernose Pliers, Serrated (XUR450S)
- C.K Inspection and Retrieving Tools