Shop All Tweezers
C.K
Positioning Tweezer 2359 - 150mm
Mfr # T2359
Zoro # G305629477
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40
- Length 150
- Size 150mm
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 |
Length | 150 |
Size | 150mm |
Width | 10 |
Details
Item | Tweezer |
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Fine, bent tips, fine cross-cut inside
- Type: 22.SA
- Length: 150 mm
- Anti-magnetic
- Polished with matt surface
- Fine, bent tips, fine cross-cut inside
- Type: 22.SA
- Length: 150 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 10-32" (SKTTF-021)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 27/64 (55259)
- VEGA Hex L-Key (Long), 3/16 (H1264L)
- IRWIN BAR CLAMP 18""XPQUICKGRP (1964713)
- C.K CarbofibESD Tweezer 2392 - 130mm (T2392)
- C.K Flat Tip Tweezer 2364 - 105mm (T2364)
- AVEN Tweezers, Gp Offset Spade Tip, 4-1/2" (18488)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS, 1/64 in. Tip (3C-SA)
- EXCEL BLADES Ultra-Thin Curved Point Tweezers, 4.5in. Fine Tip Stainless Steel 12pk (30410)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 21 02)
- AMSCOPE High Precision 5-inch Straight Precise Tip Tweezers (TW-013-25PK)
- C.K Inspection and Retrieving Tools