Shop All Tweezers
C.K
Positioning Tweezer 2354 - 115mm
Mfr # T2354
Zoro # G205629485
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40
- Size 115mm
- Width 10
- Length 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 40 |
Size | 115mm |
Width | 10 |
Length | 115 |
Details
Item | Tweezer |
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Tips round inside. For cylindrical devices up to 2mm Ø
- Type: 578.SA
- Length: 115 mm
- Anti-magnetic
- Polished with matt surface
- Tips round inside. For cylindrical devices up to 2mm Ø
- Type: 578.SA
- Length: 115 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50034-PWR)
- J.W. WINCO GN300-92-M12 Adjustable Lever Steel (12NA04K)
- KRAFT TOOL Tapping Block, Plastic (FC550)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- C.K CarbofibESD Tweezer 2392 - 130mm (T2392)
- C.K Flat Tip Tweezer 2364 - 105mm (T2364)
- MIDWEST FASTENER Plastic Tweezer 2PK (32932)
- EREM Tweezers Antimagnetic Serration (EOODSA)
- EXCEL BLADES Curved Point Tweezer (30415IND)
- PROSKIT ESD Safe Tweezers, Curved Tip (900-264)
- WIHA Insulated Tweezers, Straight Blunt, 6 In (75215)
- C.K Tweezers