Shop All Tweezers
C.K
Positioning Tweezer 2351 - 115mm
Mfr # T2351
Zoro # G305629507
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40
- Width 10
- Length 115
- Size 115mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 40 |
Width | 10 |
Length | 115 |
Size | 115mm |
Details
Item | Tweezer |
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Tips round inside. For cylindrical devices up to 1mm Ø
- Type: 582.SA
- Length: 115 mm
- Anti-magnetic
- Polished with matt surface
- Tips round inside. For cylindrical devices up to 1mm Ø
- Type: 582.SA
- Length: 115 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT .6 Hp Composite Low Weight Vertical Polisher (6370)
- MILWAUKEE TOOL NUT DRIVER 1-7/8" Mag 4pc Set (ML49-66-4562)
- WESTWARD Tool Organizer, Sockets, 3/8 Dr, Blue, Mag. (5NNE6)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #16 (C18069)
- C.K Flat Tip Tweezer 2364 - 105mm (T2364)
- C.K CarbofibESD Tweezer 2392 - 130mm (T2392)
- AVEN Tweezer, Spade Offset, 4-1/2in.L (18491)
- EXCELTA Tweezer, Strong, 4-1/2 in. L, SS (00-SA)
- A2Z SCILAB Stainless Steel Watch & Jewelery Repair Tweezers #3 Fine Point Forceps (A2Z-ZR262)
- CYNAMED Premium Cervial Dilator Set (CYZR-0912)
- EREM Tweezer, Fine Tip, Micro, Swiss (5SA)
- C.K Tweezers