Shop All Tool Bags, Backpacks & Totes
C.K Magma
Magma Tool Tote
Mfr # MA2634
Zoro # G705627950
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K Magma
- MFR # MA2634
- Zoro # G705627950
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Magma Tool Tote |
Tool Storage Type Included | Tote |
Description
C.K Magma combines optimal functionality with creative style to deliver a range of eye-catching, premium quality products that are truly smarter by design. Developed in collaboration with an extensive panel of cross trade professionals, C.K Magma products are designed to get the job done in style. With its modern and contemporary look, C.K Magma is the preferred choice of trade professionals who aspire to look good both at work and at leisure. Built to survive the rigours of every day work, C.K Magma products provide all the functionality, comfort and protection trade professionals need. C.K Magma products are made of durable polyester and have a bright red inner lining for easy visibility of stored items.
- 100 % waterproof and crackproof rubberised base
- convenient detachable handle and padded shoulder strap for maximum comfort
- roll-up cover
- large internal storage area with 32 additional pockets and holders
- dimensions: 290x490x440 mm (w x d x h)
- 100 % waterproof and crackproof rubberised base
- convenient detachable handle and padded shoulder strap for maximum comfort
- roll-up cover
- large internal storage area with 32 additional pockets and holders
- dimensions: 290x490x440 mm (w x d x h)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hose Unit-Hyd (17707)
- PROTO 3/8" Drive Deep Socket Set Metric 18 Pieces 6 mm to 23 mm , Full Polish (J52207)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 3 in L (41402)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 22mm (84732)
- C.K MAGMA Magma Technician's Toolcase (MA2630)
- C.K MAGMA Magma Technician's Toolcase Plus (MA2632)
- 2W INTERNATIONAL Turnout Gear Bag, Lime (GB95-02)
- FLORIDA PNEUMATIC Canvas Tool Bag (ARCBAG)
- BUCKET BOSS Bag/Tote, Tool Tote, Soft, 12 Pocket, 16 x 7 x 8.5, Double Wall 600 Poly Ripstop Fabric, 12 Pockets (60088)
- VAUGHAN 20 in Wide Mouth Tool Bag (240158)
- CLC WORK GEAR Tool Works Series Waist Apron, 29 to 50 in Waist, Cotton, OffWhite, 5Pocket (C12)
- C.K Magma Tool Bags, Backpacks & Totes