Shop All Tool Bags, Backpacks & Totes
C.K Magma
Magma Technician's Toolcase Plus
Mfr # MA2632
Zoro # G605627289
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Technician Tool Case
- Weight 3953
- Overall Length 460
- Overall Height 420
- Width 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K Magma
- MFR # MA2632
- Zoro # G605627289
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Overall Length | 460 |
Overall Height | 420 |
Width | 460 |
Overall Width | 210 |
Depth | 210 |
Length | 420 |
Details
Item | Technician Tool Case |
Features | Technician Tool Case |
Weight | 3953 |
Description
C.K Magma combines optimal functionality with creative style to deliver a range of eye-catching, premium quality products that are truly smarter by design. Developed in collaboration with an extensive panel of cross trade professionals, C.K Magma products are designed to get the job done in style. With its modern and contemporary look, C.K Magma is the preferred choice of trade professionals who aspire to look good both at work and at leisure. Built to survive the rigours of every day work, C.K Magma products provide all the functionality, comfort and protection trade professionals need. C.K Magma products are made of durable polyester and have a bright red inner lining for easy visibility of stored items.
- 50 pockets and holders including fold out panels for easy tool access
- 100 % waterproof and crackproof rubberised base
- padded handle and shoulder strap for maximum comfort
- padded central compartment fits laptop
- internal document pocket
- dimensions: 460x210x420 mm (w x d x h)
- 50 pockets and holders including fold out panels for easy tool access
- 100 % waterproof and crackproof rubberised base
- padded handle and shoulder strap for maximum comfort
- padded central compartment fits laptop
- internal document pocket
- dimensions: 460x210x420 mm (w x d x h)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN 1/2" Drive Crowsfoot Wrench, Jumbo, SAE, 1/2"Dr, 14 pcs, SAE, Open End (17298)
- EVOLUTION 3/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC750)
- STARRETT Tool Post Holder (PT99438)
- YG-1 TOOL CO Carbide Dream Drill For Aluminum W/ Coolant (5Xd) - Metric (DGE433055)
- C.K MAGMA Magma Technician's Toolcase (MA2630)
- ARBORTEC Tool Bag, Mamba 70L DryKit Bag Black, Black (MKB-BK-70L)
- CARHARTT Tool Bag, 16-inch 30 Pocket Heavyweight Tool Bag, Black, Black, 1200-denier Polyester (CT0352)
- WESTWARD Bag/Tote, Tool Tote, Black, Polyester, 23 Pockets (32PJ35)
- HOLEX Backpack, Tool transport system, Black (692267 1)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 31 Pockets (55431)
- ERGODYNE Tool Bag, Tool Bag, Gray, Polyester (13746)
- C.K Magma Tool Bags, Backpacks & Totes