Shop All Inspection Mirrors
C.K
Inspection Mirror 38mm Dia
Mfr # T5912 38
Zoro # G805629502
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T5912 38
- Zoro # G805629502
- Country of Origin Taiwan, Province of China
- Category Inspection Mirrors
Description
- Teleskopspiegel
- Aus rostfreiem Stahl
- Allseitig verstellbares Gelenk
- Mit Taschenclip
- Länge: 125 – 685 mm
- Spiegeldurchmesser: 38 mm
- Aus rostfreiem Stahl
- Allseitig verstellbares Gelenk
- Mit Taschenclip
- Länge: 125 – 685 mm
- Spiegeldurchmesser: 38 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1206600)
- ZORO SELECT Head Set, 5/16-18, 1.75in, SSG-803 (HS-3118)
- MARSON Nosepiece, 8-32, Steel (39262)
- SUNEX 3/4" Drive Impact Socket 6 (432MD)
- CARICA Telescoping Inspection Mirror, 3/4x2 1/2 (17760)
- PROTO Circular Inspection Mirror - 1-1/4" (J2374)
- ULLMAN Inspection Mirror, Telescoping, 4-1/2in.L (E-2T)
- POWERWELD Inspection Mirror, 3-1/4 in. Round (PWS-2)
- ITL 1000v Insulated Inspection Mirror (01850)
- PROTO 1-1/4" Circular Inspection Mirror (J2374XL)
- SWIVEL K-2 Inspect. Mirror 2.13 X 3.5 (SW95978)
- C.K Inspection and Retrieving Tools