Shop All Cable and Wire Cutters
C.K
Heavy Duty Wire Cutters 250mm
Mfr # T3961A-10
Zoro # G305627275
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60
- Overall Width 25
- Size 250mm
- Length 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3961A-10
- Zoro # G305627275
- Country of Origin Germany
- Category Cable and Wire Cutters
Dimensions
Overall Length | 60 |
Overall Width | 25 |
Size | 250mm |
Length | 250 |
Details
Item | Wire Cutter-Heavy Duty |
Description
- Heavy duty construction
- Drop forged alloy steel, hardened & tempered for exceptional strength & durability
- Induction hardened jaws for outstanding long term performance
- Wipe clean PVC handles for added convenience
- Black lacquered for corrosion protection
- Cutting capacity: Hard wire: 3,0 mm
- Length: 250 mm
- Drop forged alloy steel, hardened & tempered for exceptional strength & durability
- Induction hardened jaws for outstanding long term performance
- Wipe clean PVC handles for added convenience
- Black lacquered for corrosion protection
- Cutting capacity: Hard wire: 3,0 mm
- Length: 250 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.102 (111110200)
- DFS Masonry Drill Bit, 11/64"x6" (CSB612S)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- MILWAUKEE TOOL SAWZALL General Purpose 10pc Blade Set (49-22-1110)
- C.K Heavy Duty Wire Cutters 200mm (T3961A-08)
- C.K RedLine Cable Cutters 160mm (T3964-6)
- KLEIN TOOLS Replacement Nut for Cable Cutter Cat. No. 63041 (63083)
- CLAUSS 5-3/4" Wire Cutter, Shear Cut (33403)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- TOLSEN 10 Cable Cutter Heavy Duty Drop-Forged High Quality Tool Steel, Double-Dipped Handle (38022)
- KLEIN TOOLS Compact Ratcheting Cable Cutter (63601)
- C.K Cable and Wire Cutters