Shop All Screwdrivers
C.K
HD Classic Screwdriver PZD2x100mm
Mfr # T4813-2
Zoro # G305627794
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27
- Size PZD2x100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4813-2
- Zoro # G305627794
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 27 |
Size | PZD2x100mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PZ 2
- Visible blade length: 100 mm
- Overall length: 200 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PZ 2
- Visible blade length: 100 mm
- Overall length: 200 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- J.W. WINCO JW Winco GN717-8-M12-C-ST Indexing Plunger (717-8-M12-C-ST)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- SIMONDS Mill Smo 8 (73146500)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- TEKTON T20 Torx High-Torque Screwdriver (DHT31200)
- C.K Screwdrivers