Shop All Screwdrivers
C.K
HD Classic Screwdriver PZD1x80mm
Mfr # T4813-1
Zoro # G905627644
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24
- Size PZD1x80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4813-1
- Zoro # G905627644
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 24 |
Size | PZD1x80mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PZ 1
- Visible blade length: 80 mm
- Overall length: 170 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PZ 1
- Visible blade length: 80 mm
- Overall length: 170 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (DCH0138-G)
- DRILL AMERICA m4x.35 HSS Metric Hand Tap (DWTSMT4X.35)
- DRILL AMERICA 9/16"x2" Carbide Tipped Annular Cutter (CTC5-530-213)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/ 75' x 3/8Cable & 4 Pc Cutter Set, (MRP-B)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Triton ESD Screwdriver Slotted Parallel Tip 5x250mm (T4725ESD-10)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 1-1/2 in. Slotted 1/4" (72111)
- C.K Screwdrivers and Nutdrivers