Shop All Screwdrivers
C.K
HD Classic Screwdriver PZD0x60mm
Mfr # T4813-0
Zoro # G005627728
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19
- Size PZD0x60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4813-0
- Zoro # G005627728
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 19 |
Size | PZD0x60mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PZ 0
- Visible blade length: 60 mm
- Overall length: 130 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PZ 0
- Visible blade length: 60 mm
- Overall length: 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Internal Fit-Up Clamp, 8-12 In. (784103)
- KO-KEN Nut Setter TORX E5 50mm 1/4 Hex Drive (113.50-E5)
- RIDGID Funnel Auger, 7/8" (T-102)
- MAG-MATE Mechanical Fngr Rtrvr, Flxbl Jaw, 23-1/2In (622)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- GREENLEE Screwdriver 3/16 in Round (0153-21C)
- C.K Screwdrivers