Shop All Screwdrivers
C.K
HD Classic Screwdriver PH2x250mm
Mfr # T4977 2
Zoro # G705627530
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 29
- Size PH2x250mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4977 2
- Zoro # G705627530
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 29 |
Size | PH2x250mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PH 2
- Visible blade length: 250 mm
- Overall length: 360 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PH 2
- Visible blade length: 250 mm
- Overall length: 360 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- WILLIAMS Elec Slotted Screwdriver, 4x1/4" Slotted 1/4" (SDE-4)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Universal Head (SQ-2-22)
- UNGER ErgoTec Ninja Scraper 6 Inch (EN150)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Triton ESD Screwdriver Slotted Parallel Tip 5x250mm (T4725ESD-10)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K DextroVDE Screwdriver Slotted Parallel 8.0x175mm (T49144-080)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- PROSKIT Screwdriver, Straight Blade, 1/8 x 6 (800-012)
- C.K Screwdrivers