Shop All Screwdrivers
C.K
HD Classic Screwdriver PH1x80mm
Mfr # T4812-1
Zoro # G705628001
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24
- Size PH1x80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4812-1
- Zoro # G705628001
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 24 |
Size | PH1x80mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PH 1
- Visible blade length: 80 mm
- Overall length: 170 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PH 1
- Visible blade length: 80 mm
- Overall length: 170 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8-22mm 6 Point 250mm Thin walled 9 pieces 3/8 Sq. Drive (RS13401M/9)
- CLEVELAND Chucking Reamer, 8.00mm Size, HSS, Straight (C25668)
- HOUGEN 2-1/8 in. Sheet Metal Holcutter (14266)
- WILTON H404, 400 Series C-Clamp, 0in. - 4in. Jaw Opening, 2-3/4in. Throat Depth (20303)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- KLEIN TOOLS General Purpose Phillips Screwdriver #2 Round (603-10)
- C.K Screwdrivers and Nutdrivers