Shop All Screwdrivers
C.K
HD Classic Screwdriver PH0x65mm
Mfr # T4812-0
Zoro # G905627972
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19
- Size PH0x65mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4812-0
- Zoro # G905627972
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 19 |
Size | PH0x65mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PH 0
- Visible blade length: 65 mm
- Overall length: 135 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to ISO 8764
- Size: PH 0
- Visible blade length: 65 mm
- Overall length: 135 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Wrench, Adjustable, Chrome, 8" (13108)
- MILWAUKEE TOOL 10' 2-Wire QUIK-LOK Cord (48-76-5010)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- MARKAL Lumber Crayon, Orange, Wax, PK12 (80354)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- KLEIN TOOLS Profilated3 Phillips-Tip Screwdriver #3 Round (BD133)
- C.K Screwdrivers