Shop All Screwdrivers
C.K
HD Classic Screwdriver Parallel Tip Slotted 4x100mm
Mfr # T4965 04
Zoro # G405628011
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22
- Size 4x100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4965 04
- Zoro # G405628011
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 22 |
Size | 4x100mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to DIN 5264, ISO 2380-2
- Blade width: 4 mm
- Visible blade length: 100 mm
- Overall length: 180 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to DIN 5264, ISO 2380-2
- Blade width: 4 mm
- Visible blade length: 100 mm
- Overall length: 180 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUFKIN AL725MAGN TAPE 1X25 MAGNETIC AUTOLOCK (AL725MAG)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3119)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-10' 10-1/2)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x75mm (T4965 03)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K HD Classic Screwdriver Parallel Tip Slotted 4.5x125mm (T4965 05)
- KLEIN TOOLS Insulate Screwdriver, Square, 7" Shank, #1 #1 Round (661-7-INS)
- C.K Screwdrivers