Shop All Screwdrivers
C.K
HD Classic Screwdriver Parallel Tip Slotted 3x150mm
Mfr # T4975 06
Zoro # G005627957
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 22
- Size 3x150mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T4975 06
- Zoro # G005627957
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 22 |
Size | 3x150mm |
Details
Item | Screwdriver |
Description
- Shatter resistant acetate handle - wipe clean, oil & acid resistant
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to DIN 5264, ISO 2380-2
- Blade width: 3 mm
- Visible blade length: 150 mm
- Overall length: 230 mm
- Large square shape handle design for maximum torque
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Anti roll flats to prevent the screwdriver rolling off sloping surfaces
- Chrome plated toughened alloy steel blade for increased strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Drop forged blades from Chrome Vanadium/Molybdenum steel, hardened and tempered
- According to DIN 5264, ISO 2380-2
- Blade width: 3 mm
- Visible blade length: 150 mm
- Overall length: 230 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT1-1/4"" (FB-009)
- MELIN TOOL CO Coarse Rougher End Mill Sq 1-1/4"X2, Shank Dia.: 3/4" (CR-2440-M)
- POWERBUILT 10Mm-1.5 Tap & 8.6Mm Drill Bit Set (642604)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 25/32 (C20750)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K HD Classic Screwdriver Parallel Tip Slotted 4x100mm (T4965 04)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K HD Classic Screwdriver PZD1x80mm (T4813-1)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K HD Classic Screwdriver PH0x65mm (T4812-0)
- TEKTON #1 Phillips Hard Handle Screwdriver (Black Oxide Blade) (DSP11001)
- C.K Screwdrivers