Shop All Tweezers
C.K
Flat Tip Tweezer 2364 - 105mm
Mfr # T2364
Zoro # G905629471
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 40
- Length 105
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 40 |
Length | 105 |
Width | 10 |
Details
Item | Tweezer |
Description
- High grade, stainless steel bow – acid & corrosion resistant
- Anti-magnetic
- Polished with matt surface
- Spatula square flat tips
- Type: 127.SA
- Length: 105 mm
- Anti-magnetic
- Polished with matt surface
- Spatula square flat tips
- Type: 127.SA
- Length: 105 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ITK Fine Cut Off Saw Blade, 10" dia (252.060.10)
- DAYTON Grinding Wheel Dresser (6Z851)
- KEO 1/2 82 deg ZErO Flute CO Deburring Tool (53512-TiN)
- TEKTON Combination Wrench Set, 4-Piece (1-1/16 - 1-1/4 in.) (WCB90103)
- C.K CarbofibESD Tweezer 2392 - 130mm (T2392)
- AVEN Hemostat Straight Serrated Jaws, 5" (12015)
- AVEN Tweezers, Pattern Oo-Cs (18032-CS)
- AVEN Tweezers, College, w/Pin Bent Tip, 6" (18402)
- AMSCOPE Plastic Disposable Tweezers (TW-PB-50PK)
- AVEN Tweezer, Straight Serrated, 10in.L (18433)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 04 ESD)
- C.K Inspection and Retrieving Tools