Shop All Scissors
C.K
Electricians Scissors 140mm
Mfr # 492001
Zoro # G105627970
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
- Heavy duty design for shearing soft cables up to 22 mm diameter, insulation materials, tape, cable ties and many other materials
- Micro serrated stainless steel blades, hollow ground for self sharpening, superior cutting performance
- Integrated cutting notch for effective cable & wire stripping
- Belt pouch for convenient storage
- Blade length: 42 mm
- Overall length: 140 mm
- Micro serrated stainless steel blades, hollow ground for self sharpening, superior cutting performance
- Integrated cutting notch for effective cable & wire stripping
- Belt pouch for convenient storage
- Blade length: 42 mm
- Overall length: 140 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Open Seals, Snap-On, 5/8", PK2500 (S58SO2)
- HARVEST Harvest RT101 Brown Printed Canvas Computer Daypack fits 15 in. Laptop (RT101 Brown)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- OPTIMA SCALES Optima Scales OP-916-5x5-10-NN Heavy Duty Pallet Scale - 5 x 5 ft.; 10K lb. x 2 lb. (OP-916-5x5-10-NN)
- A2Z SCILAB Green Handle with Fluoride Coated Black Blades Trauma Shears 7.25" (A2Z-ZR164)
- CLAUSS Multipurpose, Scissors, Straight, 6 In. L (12330)
- WESTCOTT Multipurpose, Scissors, Straight, 9 In. L (13138)
- ZORO SELECT Scissors, 8 In, Blk Hard Grip Handle (2WFX1)
- CLAUSS Multipurpose, Shears, Ambidextrous, Tip Shape: Blunt (18001)
- ACME UNITED Scissors, Titanium, Strght, 7" (13526)
- CYNAMED Disposable Lab Scalpels, Size 11, 10/BX (CYZR-0024)
- C.K Scissors