Shop All Cutting Pliers
C.K
Ecotronic ESD Side Cutters
Mfr # T3887
Zoro # G805627928
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 220
- Nominal Length 20
- Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3887
- Zoro # G805627928
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 220 |
Nominal Length | 20 |
Details
Plier Item | ESD Side Cutters |
Type | Regular |
Description
Precision side cutters for fine cutting applications
Suitable for cutting soft copper wires of up to 1.6mmØ / 14AWG
Sharp, precision ground cutting edges with a full flush cut
Special tool steel blade, hardened for long-term cutting performance
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 136 mm
Blade length: 10 mm
Cutting angle: 21°
Head Height (from joint to tip): 21 mm
Head Width (Widest point): 12 mm
Steel Thickness: 3 mm
Cutting Capacity (Copper only) : 1,6 mm / 14 AWG
Suitable for cutting soft copper wires of up to 1.6mmØ / 14AWG
Sharp, precision ground cutting edges with a full flush cut
Special tool steel blade, hardened for long-term cutting performance
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 136 mm
Blade length: 10 mm
Cutting angle: 21°
Head Height (from joint to tip): 21 mm
Head Width (Widest point): 12 mm
Steel Thickness: 3 mm
Cutting Capacity (Copper only) : 1,6 mm / 14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 75 ft Corded Drain Cleaning Machine, 115V AC (K-400 with C-45 IW)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 6 pt Deep Depth, Black Oxide (J7328H)
- GEARWRENCH 16 Piece 72-Tooth 12 Point XL Ratcheting Combination Metric Wrench Set (85099)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- C.K Pliers