Shop All Cutting Pliers
C.K
Ecotronic ESD Side Cutters (Slim)
Mfr # T3885
Zoro # G705627929
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 220
- Nominal Length 20
- Type Slim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3885
- Zoro # G705627929
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 220 |
Nominal Length | 20 |
Details
Plier Item | ESD Side Cutters |
Type | Slim |
Description
Lightweight, precision side cutters for fine cutting applications
Suitable for cutting soft copper wires of up to 1.3mmØ / 16AWG
Slim, tapered head for access in confined spaces
Sharp, precision ground cutting edges with a full flush cut
Special tool steel blade, hardened for long-term cutting performance
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 139 mm
Blade length: 9 mm
Cutting angle: 21°
Head Height (from joint to tip): 18 mm
Head Width (Widest point): 10 mm
Steel Thickness: 2,5 mm
Cutting Capacity (Copper only) : 1,3 mm / 16 AWG
Suitable for cutting soft copper wires of up to 1.3mmØ / 16AWG
Slim, tapered head for access in confined spaces
Sharp, precision ground cutting edges with a full flush cut
Special tool steel blade, hardened for long-term cutting performance
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 139 mm
Blade length: 9 mm
Cutting angle: 21°
Head Height (from joint to tip): 18 mm
Head Width (Widest point): 10 mm
Steel Thickness: 2,5 mm
Cutting Capacity (Copper only) : 1,3 mm / 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48100)
- DEWALT Adjustable Height Portable Steel Welding Sawhorse (92799)
- YG-1 TOOL CO Morse Taper Spade Drill Holder (P03204)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 10" X 12" (48-20-7354)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K Ecotronic ESD Side Cutters (Slim, Relieved) (T3886)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- EREM 5In Oblique Nip16 Awg (2404E)
- C.K Cutting Pliers