Shop All Cutting Pliers
C.K
Ecotronic ESD Side Cutters (Slim, Relieved)
Mfr # T3886
Zoro # G505627785
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 220
- Nominal Length 20
- Type Slim, Relieved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3886
- Zoro # G505627785
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 220 |
Nominal Length | 20 |
Details
Plier Item | ESD Side Cutters |
Type | Slim, Relieved |
Description
Lightweight, precision side cutters for fine cutting applications
Suitable for cutting soft copper wires of up to 1.3mmØ / 16AWG
Slim, tapered and relieved head for access in narrow and confined spaces
Sharp, precision ground cutting edges with a full flush cut
Special tool steel blade, hardened for long-term cutting performance
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 139 mm
Blade length: 10 mm
Cutting angle: 21°
Head Height (from joint to tip): 21 mm
Head Width (Widest point): 11 mm
Steel Thickness: 2,5 mm
Cutting Capacity (Copper only) : 1,3 mm / 16 AWG
Suitable for cutting soft copper wires of up to 1.3mmØ / 16AWG
Slim, tapered and relieved head for access in narrow and confined spaces
Sharp, precision ground cutting edges with a full flush cut
Special tool steel blade, hardened for long-term cutting performance
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Black oxidised finish for corrosion resistance and reduced glare
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 139 mm
Blade length: 10 mm
Cutting angle: 21°
Head Height (from joint to tip): 21 mm
Head Width (Widest point): 11 mm
Steel Thickness: 2,5 mm
Cutting Capacity (Copper only) : 1,3 mm / 16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORX T10H Tamper Resistant 25mm 1/4 Hex Drive (101T.25-T10H)
- PROTO 3/8 in Drive Flex Socket 11 mm, 6 pt, Metric (J5274HAM)
- AIR FOXX Kufo Seco 3HP UFO-102B3 Bag Dust Collector (UFO-102B3)
- H & H INDUSTRIAL PRODUCTS MT2 7 Piece Live Center Set (3906-5020)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 110mm (T3799DF-110)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3773DF-115)
- C.K SensoPlus ESD Oblique Cutter Full Flush Cut 120mm (T3760DF-110)
- C.K Precision Oblique Cutter Full Flush Cut 110mm (T3799F)
- TENG TOOLS 6" 1000 Volt Insulated Mega Bite Side Cutting Pliers- M (MBV441-6)
- IRWIN Fence Tool Pliers, 10-1/4 In. (FP10)
- C.K Pliers