Shop All Needle Nose Pliers
C.K
Ecotronic ESD Short Snipe Nose Pliers
Mfr # T3890
Zoro # G805627379
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3890
- Zoro # G805627379
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Description
Lightweight, precision snipe-nose pliers
Short, smooth jaws
Rounded outer edges for reduced risk of damage to surrounding components
For the safe handling of small components in fine applications (e.g microelectronics and precision mechanics)
Special tool steel body, hardened for long-term performance
Black oxidised finish for corrosion resistance and reduced glare
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 145 mm
Head Height (from joint to tip): 31 mm
Head Width (Widest point): 12 mm
Height at tips: 1 mm
Steel Thickness: 3 mm
Short, smooth jaws
Rounded outer edges for reduced risk of damage to surrounding components
For the safe handling of small components in fine applications (e.g microelectronics and precision mechanics)
Special tool steel body, hardened for long-term performance
Black oxidised finish for corrosion resistance and reduced glare
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 145 mm
Head Height (from joint to tip): 31 mm
Head Width (Widest point): 12 mm
Height at tips: 1 mm
Steel Thickness: 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 13" X2™ Dual Material Long Reach Pliers (PSX200C-06)
- WIHA Precision Nut Driver, SAE, 1/8 in, 2-7/16in (26531)
- KIPP Adjustable Handle, Steel, Size: 3 5/16-18X30, Black Powder Coated, Comp: Black Oxidized (K0752.3A31X30)
- URREA Extension, 3/8"X24" (5264)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- CHANNELLOCK CHANNELLOCK Long Nose Pliers with Side Cutter (317)
- EXCELTA 5 3/4 in Long Nose Plier Molded Grip Handle (2843)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- EXCEL BLADES Needle Nose Pliers with Side Cutter, 5" Spring Loaded Pliers, 6pk (55580)
- C.K Pliers