Shop All Needle Nose Pliers
C.K
Ecotronic ESD Long Snipe Nose Pliers
Mfr # T3889
Zoro # G805627430
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T3889
- Zoro # G805627430
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Description
Lightweight, precision snipe-nose pliers
Long, serrated jaws
Rounded outer edges for reduced risk of damage to surrounding components
For the safe handling of small components in fine applications (e.g microelectronics and precision mechanics)
Special tool steel body, hardened for long-term performance
Black oxidised finish for corrosion resistance and reduced glare
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 152 mm
Head Height (from joint to tip): 49 mm
Head Width (Widest point): 12 mm
Height at tips: 1 mm
Steel Thickness: 3 mm
Long, serrated jaws
Rounded outer edges for reduced risk of damage to surrounding components
For the safe handling of small components in fine applications (e.g microelectronics and precision mechanics)
Special tool steel body, hardened for long-term performance
Black oxidised finish for corrosion resistance and reduced glare
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 152 mm
Head Height (from joint to tip): 49 mm
Head Width (Widest point): 12 mm
Height at tips: 1 mm
Steel Thickness: 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 47/64 In Tip, 4-7/8 In L (22N829)
- RUKO HSS-Co5 Drill Bit, Black/Gold, 1/8", PK10 (228805)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.693in L, 60deg (B30-6000)
- KIPP Adjustable Handle, Size: 4 3/8-16X35 Zinc, Black Satin, Comp: Steel (K0116.4A41X35)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- IDEAL 6 in Long Nose Plier, Side Cutter Dipped Handle (35-036)
- STANLEY Stanley 84-032 8-1/4" Long Nose Cutting Plier (84-032)
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W30773 (W30773)
- WIHA Long Nose Plier (32621)
- GRAY TOOLS 6-1/4" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2" Jaw (B231B)
- C.K Pliers