Shop All Needle Nose Pliers
C.K
Ecotronic ESD Flat Nose Pliers
Mfr # T3891
Zoro # G005627285
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T3891
- Zoro # G005627285
- Country of Origin Taiwan, Province of China
- Category Needle Nose Pliers
Description
Lightweight, precision flat-nose pliers
Short, smooth jaws
For the safe handling of small components in fine applications (e.g microelectronics and precision mechanics)
Special tool steel body, hardened for long-term performance
Black oxidised finish for corrosion resistance and reduced glare
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 145 mm
Head Height (from joint to tip): 31 mm
Head Width (Widest point): 12 mm
Height at tips: 3 mm
Steel Thickness: 3 mm
Short, smooth jaws
For the safe handling of small components in fine applications (e.g microelectronics and precision mechanics)
Special tool steel body, hardened for long-term performance
Black oxidised finish for corrosion resistance and reduced glare
Elecro-static discharging handles - dissipative 108
Contoured, dual component handle design for comfortable working
Smooth-action return spring for convenience during repetitive work
Joint with durable stainlesss steel rivet
Technical information:
Total length: 145 mm
Head Height (from joint to tip): 31 mm
Head Width (Widest point): 12 mm
Height at tips: 3 mm
Steel Thickness: 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Electronic Outside Micrometer, Friction (3109-50E)
- WESTWARD Square File, Machinists, American, 10 In. L (1NFT6)
- PROTO 3/8 in Drive Impact Socket 7 mm Size 6 pt Standard Depth, Black Oxide (J7207M)
- GREENLEE 9 in Ratchet Crimper 22 to 8 AWG (45505G)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- C.K Precision Snipe Nose Pliers 120mm (T3772)
- GARANT Straight Snipe Nose Pliers with Grips, Chrome-Plated, Overall Length: 200mm (713040 200)
- KNIPEX 6 1/4 in 30 Long Nose Plier Plastic Coated Handle (30 33 160)
- XCELITE 6 in Weller(R) Xcelite(R) Needle Nose Plier Ergonomic Handle (NN7776VN)
- WESTWARD 13 1/4 in Bent Long Nose Plier, Side Cutter Dipped Handle (53JW97)
- KLEIN TOOLS 6 5/8 in D203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (D203-6C)
- C.K Needle Nose Pliers