Shop All Screwdrivers
C.K
DextroVDE Slim Screwdriver MOD2 x 125mm
Mfr # T49245-2
Zoro # G805627973
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 35
- Size MOD2 x 125mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49245-2
- Zoro # G805627973
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 35 |
Size | MOD2 x 125mm |
Details
Item | Screwdriver |
Description
- A slim shafted screwdriver which provides easy access to recessed screws without the need to remove any of the insulation
- Slim shafted insulated blades - allow access to recessed screws and fixings
- VDE approved - individually tested to 10,000V for safe working up to 1,000V
- 100 % German manufactured - quality and performance assured
- Dual component, ergonomic handle - specifically designed for use by electricians
- Premium quality Chrome Vanadium steel blades
- Optimised grip for fingertip control and final torque down power
- Non-roll handle design
- Permanant tip type marking on the end of the handle
- Precision machined tips for the ultimate screw fit and high torque output
- Size: Modulo/Plusminus (PZ/SL) Size 2
- Visible blade length: 125 mm
- Overall length: 232 mm
- Slim shafted insulated blades - allow access to recessed screws and fixings
- VDE approved - individually tested to 10,000V for safe working up to 1,000V
- 100 % German manufactured - quality and performance assured
- Dual component, ergonomic handle - specifically designed for use by electricians
- Premium quality Chrome Vanadium steel blades
- Optimised grip for fingertip control and final torque down power
- Non-roll handle design
- Permanant tip type marking on the end of the handle
- Precision machined tips for the ultimate screw fit and high torque output
- Size: Modulo/Plusminus (PZ/SL) Size 2
- Visible blade length: 125 mm
- Overall length: 232 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Chisel, 1/2in. Tip, 12in. L, Steel (70207)
- FREUD Piece Super Bit Set, 13 (91-100)
- DRILL AMERICA 5/32"x6" HSS Aircraft Extension Drill Bit, Drill Bit Point Angle: 135 Degrees (DWDA/CX65/32)
- DURSTON MANUFACTURING H.D. Dust Cap Plier (V214)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K Precision Screwdriver PH0 (T4882X 0)
- WIHA Precision Pentalobe Screwdriver PL3 Round (26634)
- C.K Screwdrivers and Nutdrivers