Shop All Screwdrivers
C.K
DextroVDE Screwdriver Slotted Parallel 5.5x125mm
Mfr # T49144-055
Zoro # G805627287
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 37
- Size 5.5x125mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T49144-055
- Zoro # G805627287
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 37 |
Size | 5.5x125mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 5,5 mm
- Visible blade length: 125 mm
- Overall length: 225 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 5,5 mm
- Visible blade length: 125 mm
- Overall length: 225 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Prewinder, Steel, M5-0.8 (55051)
- SUNEX Square Impact Socket, 3/4"Dr, 13/16" (426S)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2043)
- HOUGEN 1-1/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18236)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K Dextro Screwdriver PH0x60mm (T49112-0)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Triton ESD Screwdriver Slotted Parallel Tip 5x250mm (T4725ESD-10)
- TENG TOOLS SCREWDRIVER.1000V.FLAT (MDV824N)
- C.K Screwdrivers and Nutdrivers