Shop All Screwdrivers
C.K
DextroVDE Screwdriver Slotted Parallel 4.0x100mm
Mfr # T49144-040
Zoro # G705627288
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 33
- Size 4.0x100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T49144-040
- Zoro # G705627288
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 33 |
Size | 4.0x100mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 4,0 mm
- Visible blade length: 100 mm
- Overall length: 207 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 4,0 mm
- Visible blade length: 100 mm
- Overall length: 207 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4515BK-200)
- WRIGHT TOOL Click Torque Wrench 1/4" Drive (2477)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (52516)
- SATA Feeler Gauge Set 0.02-1.00mm, 23 Pc. (ST09405SJ)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Precision Screwdriver Slotted 4.0x100mm (T4880X-410)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- URREA Cushion Grip Screwdriver, Ph #2X1-3/8" Phillips (9471)
- C.K Screwdrivers and Nutdrivers