Shop All Screwdrivers
C.K
DextroVDE Screwdriver Slotted Parallel 3.0x100mm
Mfr # T49144-030
Zoro # G905627903
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30
- Size 3.0x100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49144-030
- Zoro # G905627903
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 30 |
Size | 3.0x100mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 3,0 mm
- Visible blade length: 100 mm
- Overall length: 195 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, ISO 2380-2
- Blade width: 3,0 mm
- Visible blade length: 100 mm
- Overall length: 195 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 2.0 Grip, SS (GL4X2000L----X0)
- ZORO SELECT Annular Cutter, M2 HSS, 1 Dia, 2 Cut D (4THE2)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433725)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00100.71)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- MONTANA Compact No.10 Drill & Driver (MO436309)
- C.K Screwdrivers and Nutdrivers