Shop All Screwdrivers
C.K
DextroVDE Screwdriver PZD2x200mm
Mfr # T49143-2200
Zoro # G605627982
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 37
- Size PZD2x200mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49143-2200
- Zoro # G605627982
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 37 |
Size | PZD2x200mm |
Details
Item | VDE Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, DIN ISO 8764
- Size: PZ 2
- Visible blade length: 200 mm
- Overall length: 320 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, DIN ISO 8764
- Size: PZ 2
- Visible blade length: 200 mm
- Overall length: 320 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Dovetail Cutter, 0.1250" (1/8) Cutter dia, Overall Length: 1-1/2" (DT-125-090-010)
- MITUTOYO 100 to 125/.01mm Outside Mic Ratchet (103-141-10)
- GREENLEE Greenlee No.31128 Die (31128)
- SENCO Air Framing Nailer, Full Rnd, 20 deg, Plast (FRAMEPRO 325FRHXP)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- WIHA Insulated Slotted Screwdriver 7/32 in Round (32026)
- C.K Screwdrivers