Shop All Screwdrivers
C.K
DextroVDE Screwdriver PZD2x100mm
Mfr # T49143-2
Zoro # G005627971
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 37
- Size PZD2x100mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49143-2
- Zoro # G005627971
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 37 |
Size | PZD2x100mm |
Details
Item | VDE Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, DIN ISO 8764
- Size: PZ 2
- Visible blade length: 100 mm
- Overall length: 220 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- VDE approved - individually tested to 10,000V for safe live working up to 1,000V
- According to EN 60900 / VDE0682/201, DIN ISO 8764
- Size: PZ 2
- Visible blade length: 100 mm
- Overall length: 220 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- KIPP Adjustable Handle Size: 4, 1/2-13X25, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X25)
- PORTER-CABLE Screw, 685526 (685526)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 6-1/2"L, SDS Plus Hex Drive (HC2341)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K HD Classic Screwdriver PZD0x60mm (T4813-0)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K Triton XLS Screwdriver - Slotted Parallel 4 x 100mm (T4725-040)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M29)
- C.K Screwdrivers and Nutdrivers