Shop All Screwdrivers
C.K
Dextro Screwdriver TX40x120mm
Mfr # T49117-40
Zoro # G905627842
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 42
- Size TX40x120mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C.K
- MFR # T49117-40
- Zoro # G905627842
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 42 |
Size | TX40x120mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Size: Torx 40
- Visible blade length: 120 mm
- Overall length: 255 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- Size: Torx 40
- Visible blade length: 120 mm
- Overall length: 255 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- WESTWARD 3/4 in Drive, 35mm 12 pt Metric Socket, 12 Points (5MX53)
- WESTWARD 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YT08)
- X-ACTO 9" #1 Precision Knife Silver (XWA3201E)
- C.K Xonic ESD Screwdriver Slotted 3x150mm (T4880XES315)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Triton ESD Screwdriver Slotted Parallel Tip 5x250mm (T4725ESD-10)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K Dextro Screwdriver PH0x60mm (T49112-0)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- MILWAUKEE TOOL #2 ECX - 4" 1000V Insulated Screwdriver (48-22-2242)
- C.K Screwdrivers and Nutdrivers