Shop All Screwdrivers
C.K
Dextro Screwdriver Slotted Parallel 3.0x75mm
Mfr # T49125-030
Zoro # G505627396
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30
- Size 3.0x75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49125-030
- Zoro # G505627396
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 30 |
Size | 3.0x75mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 2380-2
- Blade width: 3,0 mm
- Visible blade length: 75 mm
- Overall length: 170 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 2380-2
- Blade width: 3,0 mm
- Visible blade length: 75 mm
- Overall length: 170 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA B HSS Straight Shank Straight Flute Chucking Reamer (DWRRB)
- KNIPEX ESD Precision Nippers, 5 In (78 61 125 ESD)
- WILLIAMS Williams 24 oz. Ball Peen Hammer, Fiberglass Handle (20545-TH)
- URREA Inside calipers 6" (80016IN)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K HD Classic Screwdriver PH1x80mm (T4812-1)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K Triton ESD Screwdriver Slotted Parallel Tip 5x250mm (T4725ESD-10)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- VESSEL WOOD-COMPO Stubby Screwdriver No.320 -6x (320S615)
- C.K Screwdrivers and Nutdrivers