Shop All Screwdrivers
C.K
Dextro Screwdriver Slotted Parallel 3.0x250mm
Mfr # T49125-03025
Zoro # G505627297
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 30
- Size 3.0x250mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49125-03025
- Zoro # G505627297
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 30 |
Size | 3.0x250mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 2380-2
- Blade width: 3,0 mm
- Visible blade length: 250 mm
- Overall length: 345 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 2380-2
- Blade width: 3,0 mm
- Visible blade length: 250 mm
- Overall length: 345 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5MM x .8 1/4" Capacity (DWADTQTR5MM8)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 35/64 (C17033)
- MARSHALLTOWN TAPING KNIFE 12"" SS (SSTK12)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 35/64 (44035)
- C.K Precision Screwdriver PH0 (T4882X 0)
- C.K Triton XLS Screwdriver - PH1 x 75mm (T4722-1)
- C.K HD Classic Screwdriver Parallel Tip Slotted 3x150mm (T4975 06)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K DextroVDE Screwdriver Slotted Parallel 2.5x75mm (T49144-025)
- C.K Triton XLS Flexible Shafted Screwdriver (T4760)
- VEGA Screwdriver 6- in-1 (VCE6-1)
- C.K Screwdrivers