Shop All Screwdrivers
C.K
Dextro Screwdriver Slotted Flared 4.0x75mm
Mfr # T49110-040
Zoro # G705627967
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34
- Size 4.0x75mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C.K
- MFR # T49110-040
- Zoro # G705627967
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Overall Length | 34 |
Size | 4.0x75mm |
Details
Item | Screwdriver |
Description
- Tip type marking for easy identification
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 2380-2
- Blade width: 4,0 mm
- Visible blade length: 75 mm
- Overall length: 182 mm
- Ergonomically shaped, dual component handle for increased comfort, control & safety
- Long fine neck for precise fingertip control
- Ridges along the head give extra grip in that last 1⁄4 turn
- Handle injection moulded directly to blade giving the ultimate bond for increased reliability & durability
- Premium quality Chrome Vanadium steel blade for exceptional strength & durability
- Precision machined tip for an exact screw fit & damage free screwdriving
- According to ISO 2380-2
- Blade width: 4,0 mm
- Visible blade length: 75 mm
- Overall length: 182 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL Spiral Point Tap, 1/2"X13, UNC (15851/2X13H33FLNO2)
- DRILL AMERICA 1-25/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-25/64)
- MILWAUKEE TOOL 5 lb. Quick-Connect Wrist Lanyard (48-22-8835)
- DRILL AMERICA #53 Cobalt Heavy Duty Stub Drill Bit (D/ASTCO53)
- C.K DextroVDE Screwdriver Slotted Parallel 8.0x175mm (T49144-080)
- C.K Precision Screwdriver Slotted 2.5x75mm (T4880X-257)
- C.K Dextro Screwdriver PH0x60mm (T49112-0)
- C.K HD Classic Screwdriver PH2x100mm (T4812-2)
- C.K Xonic ESD Screwdriver Slotted 1.8x60mm (T4880XES18)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- C.K Screwdrivers